Shop All Clocks
American Time
Clock, Blk Case, Analog, 12hr. Format, Round
Mfr # E56BAAV304
Zoro # G5080638
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 13 1/4 in
- Height 13 1/4 in
- Color White, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Time
- MFR # E56BAAV304
- Zoro # G5080638
- Country of Origin United States
- Category Clocks
Dimensions
Width | 13 1/4 in |
Height | 13 1/4 in |
Face Dia. | 11 7/8 in |
Overall Dia. | 13 1/4 in |
Depth | 2 1/2 in |
Face Diameter | 12 in |
Overall Depth | 2 1/2 in |
Overall Diameter | 13 1/4 in |
Description
Wall Clock,Analog,Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Seal, Electric Heater Flange (109985)
- VERSARE StraightWall Sliding Portable Partition 11'3" x 6' Latte Fabric (1472513)
- OSBORNE WOOD PRODUCTS 4 x 5/16 Hanger Bolt with Nut and Washer in Hardware PK (930HW)
- BAXTON STUDIO Miren Mid-Century Modern Light Oak and Dark Grey 5-Drawer Chest (148-8255)
- AMERICAN TIME Clock, Plastic Case, 12/24 hr. Format, 110V (E56BAAV324)
- AMERICAN TIME 13-1/8" Roman Face Style Wall Clock, Black (E56BASD301G)
- AMERICAN TIME Clock, Black Case, Analog, 13-1/4" W, 48V (PE56BAPD304)
- AMERICAN TIME 13-1/8" Contemporary Wall Clock, Black (E56BASD314G)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- AMERICAN TIME Clock, Gray/Blk Case, LCD, 11" W, 8 Circuits (ASQMSTR--00X8E)
- PYRAMID RF Wireless Digital Timer, Digital (9D46BRCT)
- American Time Clocks