Shop All Clocks
American Time
Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V
Mfr # WN64AGDD304BP
Zoro # G5080349
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 16 1/4 in
- Height 16 1/4 in
- Color White, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Time
- MFR # WN64AGDD304BP
- Zoro # G5080349
- Country of Origin United States
- Category Clocks
Dimensions
Width | 16 1/4 in |
Height | 16 1/4 in |
Depth | 2 5/8 in |
Overall Dia. | 16 1/4 in |
Face Dia. | 14 1/2 in |
Battery Size | AA |
Overall Depth | 2 5/8 in |
Overall Diameter | 16 1/4 in |
Face Diameter | 15 in |
Description
Wall Clock, Analog, Clock Movement Type Memory Chip, Arabic, Shape Round, Overall Dia. 16-1/4 In., Face Dia. 14-1/2 In., Frame Color Silver, Basic Power Source Battery, Mount Wall, Width 16-1/4 In., Features Automatically, Automatically Join to WiFi Network, Staggered Wake Times, Case Material Aluminum, Case Color Silver, Face Color White, Time Adjustment Memory Chip, Lens Material Polycarbonate, Includes (6) AA Lithium Battery Booster Pack, 2 yr. Limited Warranty, Depth 2-5/8 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Solid High-Pressure Plywood Core Folding Tables (PC2448P-01)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Black, PK2 (3212)
- HON Cabinet, Stor, 18x36x72, Bk (SC1872P)
- ACHIM IMPORTING Achim SPPN63BK06 Spectrum Rod Pocket Window Curtain Panel - 50 x 63 in. - Black & Silver (SPPN63BK06)
- ZORO SELECT 13-1/8" Contemporary Wall Clock, Black (E56BASD314G)
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" W, 110V (U55BAAA504)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 24V (U55BHBA504)
- AMERICAN TIME Clock, Round, 13-1/4" H, 12/24 hr. Format (U55BAAA533)
- ZORO SELECT 12" Analog Wall Clock, Black (R54BHSD989G)
- INFINITY INSTRUMENTS Finial Wall Clock (20308BK-4551)
- American Time Clocks