Shop All Dimmer Switches
American Tack & Hardware
American Tack 6603BC 150 Watt Screw In 3 Level Touch Dimmer
Mfr # 1074954
Zoro # G204021624
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Tack & Hardware
- MFR # 1074954
- Zoro # G204021624
- Country of Origin China
- Category Dimmer Switches
Description
Dimmer controls are a convenient way to selectjust the right amount of light that you needConverts any lamp with metal to a touch dimmer
For incandescent bulbs only
Screws into standard lamp sockets
Use a regular bulb instead of a 3-way bulb
Indoor use
Plastic housing material
150 maximum watts
- Max watts - 150 watts.
- Plastic housing material.
- Indoor location.
- Connection type screw-in.
- Lamp socket dimmer.
- Converts any lamp with metal socket to a touch dimmer.
- Use regular bulb instead of 3-way bulb.
- For incandescent bulbs only.
- Item weight - .15 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Vacuum Switch, 4.5,435,220V, 16A (0205005570)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- GARDNER BENDER 8" L Cable Tie PK 100 (46-308)
- DAYTON Push Button Control Station, Up/Down, 25mm (20C795)
- AMERICAN TACK & HARDWARE Dimmer Touch 3-Level 200W (6004BC/6004B)
- LUTRON Smart Lamp Timer Kit, White (P-BDG-PKG1P)
- LUTRON Wireless Control, Nightlight, 3Bttns, Ivory (PJN-3BRL-GIV-L01)
- LUTRON Lighting Dimmer, 120V, White, Rocker (MA-R-WH)
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3BRL-GWH-L01)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LUTRON Lutron S2-LFSQH-WH 3 Speed Slide Type Combination Fan Control & Full Range Light Dimmer; White (774417)
- American Tack & Hardware Dimmer Switches