Shop All Dining Table Benches
American Tables & Seating
Yellow Upholstered Standard Single Booth with 3-Button Tufted Back and Caps
Mfr # 132QS36TB3YL
Zoro # G111127488
product price: $905.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$905.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QS36TB3YL
- Zoro # G111127488
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating yellow upholstered standard single booth with 3-button tufted back and top / end caps. Supported by a heavy-duty hardwood frame with wood top and end caps this booth offers structural stability to accommodate any patron who uses it. Not only is the foam seat nicely padded for optimal comfort it's also removable for easy cleaning. Connecting links ensure further strength for dependable long-term functionality. This booth also boasts a fully finished outside back.**The 45 1/2'' long standard seat features Grade 4 Vinyl that allows for two people to sit comfortably. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. Plus thanks to the attractive 3-button tufted back and classic yellow color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this double back booth.**Overall Dimensions:*Length: 45 1/2''*Width: 24''*Height: 36''*Floor to Seat Average Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Gray (BT51593GY)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7154)
- STERNO Candle, Wax, 15-1/2 in. L, 16 lb., PK500 (40100)
- BACK2BASICS Rolling Adjustable Laptop Cart, Graphite - 30-35 x 29.5 x 17.5 in. (BA2647850)
- OCEANSTAR Oceanstar CSB1743 Corner Spa Shower Bench Seat with Storage Shelf - Natural (CSB1743)
- ARMEN LIVING Armen Living LCAMBEWHBCH Amanda Bench - white (LCAMBEWHBCH)
- OXFORD COLLECTION Utility Mudroom Bench, Cherry - 35 x 17 x 11.87 in. (203300CH)
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- MODWAY FURNITURE 17.5 H x 18.5 W x 48.5 L in. Valet Velvet Bench, Navy (EEI-2460-NAV)
- MANHATTAN COMFORT NoMad 67.91 Dining Bench, Nature (123GMC77)
- SAFAVIEH Mischa Bench- Beach House Blue - 37.8 x 25.2 x 63 in. (FOX6703C)
- American Tables & Seating Dining Table Benches