Shop All Dining Table Benches
American Tables & Seating
Yellow Plain Single Back Fully Upholstered Booth - 36'' H x 46'' L
Mfr # 132QAS36YLW
Zoro # G811127269
product price: $613.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$613.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QAS36YLW
- Zoro # G811127269
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QAS-36-YLW 46'' yellow plain single back fully upholstered booth. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 46'' long seat features Grade 4 Vinyl allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the yellow color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this single back booth.**Overall Dimensions:*Length: 46''*Width: 23''*Height: 36''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3696-MEL-WAL-GG)
- TRUE Cutting Board, Poly, 67" x 19-1/2" x 1/2" (810313)
- FLASH FURNITURE Kidney 35 W X 65 L X 23.75 H, Plastic, Steel, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 5108-BE Contemporary Bench - Blue; 18 x 39 x 19 in. (5108-BE)
- DOBA-BNT 18 in. Shower Bench with Solid American White Oak, Natural (SA611111)
- BAXTON STUDIO Corey Sand Upholstered and Dark Brown Finished Wood Dining Bench (171-10922)
- SIGNATURE DESIGN BY ASHLEY BENCH HDPE GRY 54in. X19in. (P802-600)
- INK PLUS IVY KIDS Ink Plus Ivy II105-0313 Sonoma Dining Bench - Natural (II105-0313)
- SAFAVIEH Mischa Bench- Beach House Blue - 37.8 x 25.2 x 63 in. (FOX6703C)
- PURE GARDEN Pure Garden 50-LG5096 Tool Pouches & Handles Gardening Kneeling Bench-Foldable Foam Pad Stool; Green (50-LG5096)
- American Tables & Seating Dining Table Benches