Shop All Dining Table Benches
American Tables & Seating
Yellow Plain Double Back Fully Upholstered Booth - 42'' H x 46'' L
Mfr # 132QAD42YLW
Zoro # G911127381
product price: $1,025.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,025.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QAD42YLW
- Zoro # G911127381
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QAD-42-YLW 46'' yellow plain double back fully upholstered booth. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 46'' long seat features Grade 4 Vinyl allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the yellow color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this double back booth.**Overall Dimensions:*Length: 46''*Width: 36''*Height: 42''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAN STATION Pro Portable Standing Desk, and Workstation (WS3800)
- BOSS BlackGuest Chair, 24"L33"H, Armless, MeshSeat (B6919)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- HON Cabinet, Stor, 18x36x72, Lgy (SC1872Q)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- WINSOME WOOD Winsome Wood 92303 Boris Cushion Bench Seat PU Leather (92303)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- BAXTON STUDIO Valina Upholstered 2-Door Wood Shoe Storage Bench with Cabinet (155-9280)
- BAXTON STUDIO Teresa Transitional Grey Upholstered and Walnut Wood Dining Bench (170-10917)
- PRAIRIE VIEW INDUSTRIES Prairie View BENCH4 4 ft. Aluminum Single Plank Bench Seat; 17.4 x 9.5 x 48 in. (BENCH4)
- MONARCH SPECIALTIES Bench, 42 in. Rectangular, Wood, Upholstered, Dining Room, Kitchen, Entryway, Brown, Transitional (I 1305)
- American Tables & Seating Dining Table Benches