Shop All Dining Table Benches
American Tables & Seating
Single Horizontal Channel Back Booth - 36in H x 46in L
Mfr # 132AS36HO
Zoro # G611189221
product price: $1,264.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,264.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132AS36HO
- Zoro # G611189221
- Country of Origin United States
- Category Dining Table Benches
Description
This eye catching single horizontal channel back booth features attractive stitching that divides the back into three horizontal panels creating a distinctive look for your restaurant diner or cafeteria. Like all of American Tables and Seating's booths this 36'' high triple horizontal single channel back booth is built for durability and comfort with features like a heavy duty hardwood frame reinforced with glued corner blocks a removable sinuous spring seat with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy.**Dimensions:*Height: 36''*Length: 46''*Width: 23''*Floor to Seat Average Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- LA CROSSE TECHNOLOGY WHT Elec Alarm Clock (33100)
- BAXTON STUDIO Celeste Oak Beige Linen Upholstered Ottoman Bench (139-7607)
- BAMBOO COMFORT 4 Piece Luxury Solid Sheet Set - Twin - Ivory (1112)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 5108-BE Contemporary Bench - Blue; 18 x 39 x 19 in. (5108-BE)
- COOL KITCHEN C168-OBU18 Baseboard Diffuser Unfinished Oak - 18 in. (CO1493884)
- MODWAY FURNITURE 17.5 H x 18.5 W x 48.5 L in. Valet Velvet Bench, Navy (EEI-2460-NAV)
- BAMBOO54 Long Folding Bench (5209A)
- FLASH FURNITURE HERCULES 40'' x 12'' Light Natural Solid Pine Folding Farm Bench (XA-B-40X12-LN-GG)
- MANHATTAN COMFORT NoMad 67.91 Dining Bench, Nature (123GMC77)
- BAXTON STUDIO Henson Rustic and Industrial Natural Brown Finished Wood and Black Finished Metal Bench (179-11407-Zoro)
- American Tables & Seating Dining Table Benches