Shop All Dining Table Benches
American Tables & Seating
Single Deuce Horizontal Channel Back Booth - 42in H x 30in L
Mfr # 132AS42HOD
Zoro # G111189165
product price: $1,350.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,350.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132AS42HOD
- Zoro # G111189165
- Country of Origin United States
- Category Dining Table Benches
Description
This eye catching AS-42HO-D single deuce horizontal channel back booth features attractive stitching that divides the back into three horizontal panels creating a distinctive look for your restaurant diner or cafeteria. Like all of American Tables and Seating's booths this 42'' high triple horizontal channel back single deuce booth is built for long lasting durability with features like a heavy duty hardwood frame reinforced with glued corner blocks a removable sinuous spring seat with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy.**Dimensions:*Height: 42''*Length: 30''*Width: 23''*Floor to Seat Average Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Slate Blue (86484-SB)
- QUARTET BULLETIN BOARD 17X23"" (35-380342Q)
- ELK HOME Oria Vase - Large (S0016-10122)
- TOLCO Komodo Urinal Mat, 18 x 20, Gray, PK6 (220209)
- FLASH FURNITURE HERCULES Series 8' x 12'' Antique Rustic Solid Pine Folding Farm Bench with 3 Legs (XA-B-96X12-L-GG)
- BAXTON STUDIO Corey Sand Upholstered and Dark Brown Finished Wood Dining Bench (171-10922)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- DOBA-BNT 18 in. Shower Bench with Solid American White Oak, Natural (SA611111)
- NATIONAL PUBLIC SEATING Convertible Bench Table , 29" (Table); 28" (Bench) W 96" L (CBG96-MDPEPC-GYGY)
- MODWAY FURNITURE 17.5 H x 18.5 W x 48.5 L in. Valet Velvet Bench, Navy (EEI-2460-NAV)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- American Tables & Seating Dining Table Benches