Shop All Dining Table Benches
American Tables & Seating
Single Deuce Horizontal Channel Back Booth - 36in H x 30in L
Mfr # 132AS36HOD
Zoro # G811189144
product price: $1,179.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,179.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132AS36HOD
- Zoro # G811189144
- Country of Origin United States
- Category Dining Table Benches
Description
This eye catching single deuce horizontal channel back booth features attractive stitching that divides the back into three horizontal panels creating a distinctive look for your restaurant diner or cafeteria. Like all of American Tables and Seating's booths this 36'' high triple horizontal channel back single deuce booth is built for long lasting durability with features like a heavy duty hardwood frame reinforced with glued corner blocks a removable sinuous spring seat with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy.**Dimensions:*Height: 36''*Length: 30''*Width: 23''*Floor to Seat Average Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- KELLYREST Adjustable Metal Footrest (KCS14120)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 18" x 60", 18" W, 60" L, 29" H (65357)
- FLASH FURNITURE Leather Gaming Chair, Gray (CH-187230-GY-GG)
- NATIONAL PUBLIC SEATING Convertible Bench Table , 29" (Table); 28" (Bench) W 96" L (CBG96-MDPEPC-GYGY)
- JUKI FURNITURE Boris Cushion Bench Seat PU Leather (JU3262345)
- FLASH FURNITURE HERCULES Series 40'' x 12'' Antique Rustic Solid Pine Folding Farm Bench (XA-B-40X12-GG)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Bench in White (123GMC1)
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- American Tables & Seating Dining Table Benches