Shop All Dining Table Benches
American Tables & Seating
Single 12 Channel Back Upholstered Booth - 48in H x 46in L
Mfr # 132AS4812C
Zoro # G411189155
product price: $1,367.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,367.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132AS4812C
- Zoro # G411189155
- Country of Origin United States
- Category Dining Table Benches
Description
Thanks to attractive stitching that divides the back vertically into panels this AS-4812 single 12 channel back upholstered booth provides a distinctive look for your restaurant diner or cafeteria. Like all of American Tables and Seating's booths this 48'' high twelve channel back single booth is built for lasting comfort and durability with features like a heavy duty hardwood frame reinforced with glued corner blocks a removable sinuous spring seat with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy.**Dimensions:*Height: 48''*Length: 46''*Width: 23''*Floor to Seat Average Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE 71.00'' W X 29.50" H, Cherry (SGLHDPL105CH)
- BAXTON STUDIO Reneau Sand Upholstered Espresso Wood 2-Piece Dining Chair Set (162-10527)
- BOSS BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat (B809-BK)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- DOBA-BNT 18 in. Shower Bench with Solid American White Oak, Natural (SA611111)
- INK PLUS IVY KIDS Ink Plus Ivy II105-0313 Sonoma Dining Bench - Natural (II105-0313)
- WINSOME Winsome 94739 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut (94739)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- DELUXDESIGNS Shaker Cottage Bench- Espresso (DE2796723)
- American Tables & Seating Dining Table Benches