Shop All Dining Table Benches
American Tables & Seating
Sangria Plain Single Back Fully Upholstered Booth with Wood Top Cap
Mfr # 132QASC42SNT
Zoro # G011189197
product price: $754.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QASC42SNT
- Zoro # G011189197
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QASC-42-SANGRIA-TOP CAPS 45 1/2'' sangria plain single back fully upholstered booth with wood top cap. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth with wood top cap offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 45 1/2'' long seat features Grade 4 Vinyl and allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the sangria color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Choose from a dark mahogany walnut natural cherry or black top cap. Treat your guests to a pleasant dining experience with this single back booth with wood top cap.**Overall Dimensions:*Length: 45 1/2''*Width: 23''*Height: 42''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON Carson Desk and Return Weathered Dove (IMCA684R-KIT)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61210)
- TRAULSEN Sensor Kit, Cabinet Temp, 74", Green (334-60405-02)
- STOREX INDUSTRIES Storex Industries 2021331 5.5 gal Classroom Storage Bin; Teal (2021331)
- FLASH FURNITURE Round Farm Dining Table, 60" (XA-F-60-RD-GG)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Bench in White (123GMC1)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- BAXTON STUDIO Corey Sand Upholstered and Dark Brown Finished Wood Dining Bench (171-10922)
- SAFAVIEH Mischa Bench- Beach House Blue - 37.8 x 25.2 x 63 in. (FOX6703C)
- DOBA-BNT 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut (SA609849)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-72)
- American Tables & Seating Dining Table Benches