Shop All Dining Table Benches
American Tables & Seating
Sangria Plain Double Back Fully Upholstered Booth with Wood Top Cap
Mfr # 132QADC42SNT
Zoro # G911189181
product price: $1,196.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,196.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QADC42SNT
- Zoro # G911189181
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QADC-42-SANGRIA-TOP CAPS 45 1/2'' sangria plain double back fully upholstered booth with wood top cap. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth with wood top cap offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 45 1/2'' long seat features Grade 4 Vinyl and allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the sangria color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Choose from a dark mahogany walnut natural cherry or black top cap. Treat your guests to a pleasant dining experience with this double back booth with wood top cap.**Overall Dimensions:*Length: 45 1/2''*Width: 44''*Height: 42''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART White Feather & Down Comforter, Full/Queen (MS004222)
- REGENCY Pedestal Desk, 30 D X 66 W X 29 H, Mahogany, Wood (LDPF6630MH)
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- TRADEMARK FINE ART Asher Brown Durand 'High Point Shandaken Mountains 1853 ' Canvas Art, 30x47 (BL01625-C3047GG)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- DOBA-BNT 18 in. Shower Bench with Solid American White Oak, Natural (SA611111)
- SIGNATURE DESIGN BY ASHLEY BENCH HDPE GRY 54in. X19in. (P802-600)
- FLASH FURNITURE HERCULES 40'' x 12'' Light Natural Solid Pine Folding Farm Bench (XA-B-40X12-LN-GG)
- FLASH FURNITURE Round Farm Dining Table, 60" (XA-F-60-RD-GG)
- STANLEY Stanley Consumer Tools 232772 33 in. Heavy Duty Metal Express Folding Workbench; Black (232772)
- American Tables & Seating Dining Table Benches