Shop All Table Tops
American Tables & Seating
Resin Super Gloss 30'' Square Two Tone Table Top - Cherry and Mahogany
Mfr # 132ATR3030CM
Zoro # G711127260
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Tables & Seating
- MFR # 132ATR3030CM
- Zoro # G711127260
- Country of Origin United States
- Category Table Tops
Description
Create a distinct look for your restaurant or cafe without sacrificing durability by choosing the American Tables & Seating ATR3030 resin 30'' square table top! The two tone top with a cherry surface and walnut edge features a super-gloss resin finish that is water resistant to deal with everyday use. The resin finish also acts as a surface that helps prevent glasses and plates from sliding and tipping. This top has a 3/4'' core with a 2'' drop edge and 1'' radius corners with eased edges. A built-in mounting plate is included.**Overall Dimensions:*Length: 30''*Width: 30''*Tabletop Thickness: 2''**
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Gray (68057)
- FLASH FURNITURE Gray Plastic Stack Chair (5-RUT-EO1-GY-GG)
- PYRAMID 11-1/2" Digital Wireless Wall Clock, Black (9D44BR)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- ALERA Reversible Laminate Table Top, Rect, 59-3/8Wx29.5, Med Cherry/Mahogany (ALETT6030CM)
- HON Worksurface, Rectangle, 66"x30", Slate Teak (HONPLRW6630LS1)
- EDGEMATE Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WA)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 24" x 30", 24" X 30" X 2", Red (TP-MAH-2430-GG)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3048-GG)
- HON Mod Worksurface, 60w x 30d, Sepia Walnut (HONPLRW6030LE1)
- American Tables & Seating Table Tops