Shop All Table Tops
American Tables & Seating
Resin Super Gloss 30'' Square Table Top alnut
Mfr # 132ATR3030WA
Zoro # G811127368
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132ATR3030WA
- Zoro # G811127368
- Country of Origin United States
- Category Table Tops
Description
Create a distinct look for your restaurant or cafe by choosing the American Tables & Seating ATR3030-W resin 30'' x 30'' square table top. The smooth walnut-colored table top features a super-gloss resin finish. This table top is water resistant making it perfect for the wear and tear of everyday indoor use.**The resin finish acts as a surface that helps prevent glasses and plates from sliding and tipping. This top has a 3/4'' core with a 2'' drop edge and 1'' radius corners with eased edges. A built-in mounting plate is included for easy installation.**American Tables & Seating manufactures commercial furniture including booths barstools and outdoor furniture. Family owned and operated out of Georgia the company has grown to become an industry standard for quality value and workmanship when it comes to furniture and seating.**Overall Dimensions:*Length: 30''*Width: 30''*Tabletop Thickness: 2''**
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK SMART Visitors Chair, 26-3/4"L41"H, Padded Loop, LeatherSeat, FLSeries (FL7485-U6)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- KNAPE & VOGT John Sterling Pro 83 in. L Adjustable Polished Chrome Steel Extension Hanger Rod (CD-0004)
- ELECTRIDUCT Clip-It Strip 18" Magnetic Note and Paper Holder- Aluminum (HM-CSA-18)
- REGENCY Regency 48 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC4830AGWH)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 24" x 30", 24" X 30" X 2", Red (TP-MAH-2430-GG)
- HOLLAND BAR STOOL CO 30" x 30" Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SGryStn)
- REGENCY 30 D, 30 W, 1 H, Cherry|Maple, Wood (TTSQ3030CHPL)
- LANCASTER TABLE & SEATING LT 30'' Reversible Gray / White Laminated Standard Height Table Top and Base Kit W/ 22 x 22'' Base (349C30RG222S)
- EDGEMATE Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WA)
- American Tables & Seating Table Tops