Shop All Dining Table Benches
American Tables & Seating
Red Upholstered Standard Single Booth with 3-Button Tufted Back and Top / End Caps
Mfr # 132QS36TB3RE
Zoro # G411127324
product price: $905.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$905.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QS36TB3RE
- Zoro # G411127324
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating red upholstered standard single booth with 3-button tufted back and top / end caps. Supported by a heavy-duty hardwood frame with wood top and end caps this booth offers structural stability to accommodate any patron who uses it. Not only is the foam seat nicely padded for optimal comfort it's also removable for easy cleaning. Connecting links ensure further strength for dependable long-term functionality. This booth also boasts a fully finished outside back.**The 45 1/2'' long standard seat features Grade 4 Vinyl that allows for two people to sit comfortably. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. Plus thanks to the attractive 3-button tufted back and classic red color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this double back booth.**Overall Dimensions:*Length: 45 1/2''*Width: 24''*Height: 36''*Floor to Seat Average Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Power Supply Cord (08100651)
- WORLD RUG GALLERY Traditional Area Rug 2' x 3' Pink (MON833PINK2X3)
- MITYLITE Table Cart, Holds (20) 72 In. Long Tables (CRT3072DCBLK2)
- HON CHAIR, EXEC, HIGH BACK, BK (HON2095HPWST10T)
- SAFAVIEH Rocha Tufted Traditional Bench, Grey (FOX6231B)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- ANDERSON TEAK Anderson Teak BH-003 Sahara 3-Seater Bench (BH-003)
- STANLEY Stanley Consumer Tools 232772 33 in. Heavy Duty Metal Express Folding Workbench; Black (232772)
- DOBA-BNT 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut (SA609849)
- POSH LIVING Joaquin Rectangular Hand Upholstered Bench, Cream White Velvet (LBH211-02CW-UE)
- American Tables & Seating Dining Table Benches