Shop All Dining Table Benches
American Tables & Seating
Red Upholstered Standard Double Booth with 3-Button Tufted Back
Mfr # 132QD36TB3RE
Zoro # G411127102
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,247.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Tables & Seating
- MFR # 132QD36TB3RE
- Zoro # G411127102
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating red upholstered standard double booth with 3-button tufted back. Supported by a heavy-duty hardwood frame this booth offers structural stability to accommodate any patron who uses it. Not only are the foam seats nicely padded for optimal comfort they are also removable for easy cleaning. Connecting links ensure further strength for dependable long-term functionality. This booth also boasts a fully finished outside back.**The 45 1/2'' long standard seats feature Grade 4 vinyl allowing for two people to sit comfortably on each side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. Plus thanks to the attractive 3-button tufted back and classic red color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this double back booth.**Overall Dimensions:*Length: 45 1/2''*Width: 43''*Height: 36''*Floor to Seat Average Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Elephant Sculptural Wall Sconce (NG30614)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- RAYMOND PRODUCTS Raymond Products 420 Table & Sheet Wheeler (420)
- FLASH FURNITURE Kidney 35 W X 65 L X 23.75 H, Plastic, Steel, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- MONARCH SPECIALTIES Bench, 48in Rectangular, Upholstered, Wood, Entryway, Dining Room, Kitchen, Grey Fabric (I 1393)
- BAMBOO54 Long Folding Bench (5209A)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- DOBA-BNT 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut (SA609849)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- OXFORD COLLECTION Utility Mudroom Bench, Cherry - 35 x 17 x 11.87 in. (203300CH)
- American Tables & Seating Dining Table Benches