Shop All Dining Table Benches
American Tables & Seating
Plain Single Back Fully Upholstered Booth - 36in H x 46in L
Mfr # 132AS36
Zoro # G911188658
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$792.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Tables & Seating
- MFR # 132AS36
- Zoro # G911188658
- Country of Origin United States
- Category Dining Table Benches
Description
Like all of American Tables and Seating's booths this 36'' high single back booth is built for long lasting durability with features like a heavy duty hardwood frame reinforced with glued corner blocks a removable sinuous spring seat with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy. This attractive durable vinyl single booth would make a great addition to your restaurant or diner.**Dimensions:*Height: 36''*Length: 46''*Width: 23''*Floor to Seat Average Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (205-12682)
- OSBORNE WOOD PRODUCTS 3 1/2 x 6 1/4 SOLD AS A SET OF FOUR~Corner Blocks for 3 1/2" Wide Legs (310350PG)
- TRADEMARK FINE ART Oscar Ortiz 'Hut Under Yellow' Canvas Art, 18x24 (ALI45128-C1824GG)
- REGENCY Regency Legacy 71 in. High Bookcase- Ash Grey (LBC7132AG)
- WINSOME Winsome 94392 21.65 x 39.76 x 15.35 in. Storage Hall Bench with Cushion; Walnut & Espresso - 2 Piece (94392)
- SAFAVIEH Rocha Tufted Traditional Bench, Grey (FOX6231B)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- ALATERRE FURNITURE Adam 42"L Solid Wood Hook with Shelf and Bench Set (ANAD0424RNB)
- FLASH FURNITURE Round Farm Dining Table, 60" (XA-F-60-RD-GG)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- American Tables & Seating Dining Table Benches