Shop All Dining Table Benches
American Tables & Seating
Plain Double Deuce Fully Upholstered Booth - 48in H x 30in L
Mfr # 132AD48D
Zoro # G411189186
product price: $1,606.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,606.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132AD48D
- Zoro # G411189186
- Country of Origin United States
- Category Dining Table Benches
Description
Like all of American Tables and Seating's booths this 48'' high double deuce booth is built to last with features like a heavy duty hardwood frame reinforced with glued corner blocks a removable sinuous spring seat with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy. This attractive durable vinyl double deuce booth would make a great addition to your restaurant or diner.**Dimensions:*Height: 48''*Length: 30''*Width: 44''*Floor to Seat Average Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 46" W, White, Vinyl (493N68)
- MANHATTAN COMFORT Conrad Woven Tweed Dining Chair in Wheat - Set of 4 (2-DC031-WWT)
- ELECTROLUX Toe Kick Plate (154745503)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- SAFAVIEH Brielle Bench- Rustic Brown - 25.5 x 16.25 x 52 in. (PAT5004B)
- BAMBOO54 Long Folding Bench (5209A)
- CHAR-LOG 21.62 x 67.72 x 18.11 in. Charred Finish Curved Bench (TX94017)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- MODWAY FURNITURE 17.5 H x 18.5W x 48.5 L in. Valet Velvet Bench, Black (EEI-2460-BLK)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, White (BE08-39)
- BAXTON STUDIO Valina Upholstered 2-Door Wood Shoe Storage Bench with Cabinet (155-9280)
- American Tables & Seating Dining Table Benches