Shop All Dining Table Benches
American Tables & Seating
Plain Double Deuce Fully Upholstered Booth - 42in H x 30in L
Mfr # 132AD42D
Zoro # G911189068
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,401.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Tables & Seating
- MFR # 132AD42D
- Zoro # G911189068
- Country of Origin United States
- Category Dining Table Benches
Description
Like all of American Tables and Seating's booths this 42'' high double deuce booth is built to last with features like a heavy duty hardwood frame reinforced with glued corner blocks a removable sinuous spring seat with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy. This attractive durable vinyl double deuce booth would make a great addition to your restaurant or diner.**Dimensions:*Height: 42''*Length: 30''*Width: 44''*Floor to Seat Average Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64113)
- LA CROSSE TECHNOLOGY Equity Battery Operated Alarm Clock (14080)
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood King Size Platform Bed (184-11053-Zoro)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- BAXTON STUDIO Stella Crystal Tufted White Leather Modern Bench (89-4373)
- SAFAVIEH Mischa Bench- Beach House Blue - 37.8 x 25.2 x 63 in. (FOX6703C)
- MODWAY FURNITURE 17 H x 48.5W x 16 L in. Roam Velvet Bench, Black (EEI-2461-BLK)
- FLASH FURNITURE HERCULES 40'' x 12'' Light Natural Solid Pine Folding Farm Bench (XA-B-40X12-LN-GG)
- BAMBOO54 Long Folding Bench (5209A)
- CHAR-LOG 21.62 x 67.72 x 18.11 in. Charred Finish Curved Bench (TX94017)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- American Tables & Seating Dining Table Benches