Shop All Dining Table Benches
American Tables & Seating
Mocha Plain Single Back Fully Upholstered Booth with Wood End Caps
Mfr # 132QASC42MCE
Zoro # G911189204
product price: $759.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QASC42MCE
- Zoro # G911189204
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QASC-42-MOCHA-END CAPS 45 1/2'' mocha plain single back fully upholstered booth with wood end caps. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth with wood end caps offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 45 1/2'' long seat features Grade 4 Vinyl and allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the mocha color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Choose from dark mahogany walnut natural cherry or black end caps. Treat your guests to a pleasant dining experience with this single back booth with wood end caps.**Overall Dimensions:*Length: 45 1/2''*Width: 23''*Height: 42''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23701)
- FLASH FURNITURE Kidney 35 W X 65 L X 23.75 H, Plastic, Steel, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 48" x 96" (WFT5-LEGS-48X96)
- PROJEX Plastic Leg Tip Black Round 3/4 in. W 4 pk (P0060)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- CHAR-LOG 21.62 x 67.72 x 18.11 in. Charred Finish Curved Bench (TX94017)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Bench in White (123GMC1)
- JUKI FURNITURE Boris Cushion Bench Seat PU Leather (JU3262345)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- SAFAVIEH Rocha Tufted Traditional Bench, Grey (FOX6231B)
- DOBA-BNT 18 in. Shower Bench with Solid American White Oak, Natural (SA611111)
- American Tables & Seating Dining Table Benches