Shop All Dining Table Benches
American Tables & Seating
Mocha Plain Single Back Fully Upholstered Booth - 36'' H x 46'' L
Mfr # 132QAS36MC
Zoro # G711127420
product price: $647.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$647.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QAS36MC
- Zoro # G711127420
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QAS-36-MOCHA 36'' mocha plain single back fully upholstered booth. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 46'' long seat features Grade 4 Vinyl and allows for two to three people to sit comfortably on one side. A 5'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the mocha color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this single back booth.**Overall Dimensions:*Length: 46''*Width: 24''*Height: 36''*Floor to Seat Top: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE 22 W X 22 L X 24 H (QI003976)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Red, Letter (22180)
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24254)
- ORE INTERNATIONAL 18 in. Beige Storage Bench With 3 Seating (HB4493)
- FLASH FURNITURE HERCULES Series 40'' x 12'' Antique Rustic Solid Pine Folding Farm Bench (XA-B-40X12-GG)
- BAXTON STUDIO Caramay Grey Upholstered Walnut Brown Finished Wood Bench (147-8194)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 5108-BE Contemporary Bench - Blue; 18 x 39 x 19 in. (5108-BE)
- CHAR-LOG 21.62 x 67.72 x 18.11 in. Charred Finish Curved Bench (TX94017)
- SAFAVIEH Mischa Bench- Beach House Blue - 37.8 x 25.2 x 63 in. (FOX6703C)
- American Tables & Seating Dining Table Benches