Shop All Dining Table Benches
American Tables & Seating
Mocha Plain Double Back Fully Upholstered Booth with Wood Top Cap
Mfr # 132QADC36MCT
Zoro # G111188830
product price: $1,042.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,042.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QADC36MCT
- Zoro # G111188830
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QADC-36-MOCHA-TOP CAPS 45 1/2'' mocha plain double back fully upholstered booth with wood top cap. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth with wood top cap offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 45 1/2'' long seat features Grade 4 Vinyl and allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the mocha color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Choose from a dark mahogany walnut natural cherry or black top cap. Treat your guests to a pleasant dining experience with this double back booth with wood top cap.**Overall Dimensions:*Length: 45 1/2''*Width: 44''*Height: 36''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULWORTH T200 FITTED Bed Sheets - QUEEN FITTED , 12PK (T200-608012)
- TRUE Switch, Defrost Termination (800315)
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- BAMBOO54 Long Folding Bench (5209A)
- MODWAY FURNITURE 17 H x 48.5W x 16 L in. Roam Velvet Bench, Black (EEI-2461-BLK)
- SAFAVIEH Brielle Bench- Rustic Brown - 25.5 x 16.25 x 52 in. (PAT5004B)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Laminate, Black (I 4510)
- MODWAY FURNITURE 17.5 H x 18.5W x 48.5 L in. Valet Velvet Bench, Black (EEI-2460-BLK)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- American Tables & Seating Dining Table Benches