Shop All Dining Table Benches
American Tables & Seating
Husk Single Fully Upholstered Booth - 36in H x 46in L
Mfr # 132QAS36TBHK
Zoro # G711189169
product price: $774.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$774.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QAS36TBHK
- Zoro # G711189169
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QAS-36TB-3-EVE-145 46'' husk single fully upholstered booth. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 46'' long seat features Grade 4 Vinyl allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the husk color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this single back booth.**Overall Dimensions:*Length: 46''*Width: 23''*Height: 36''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- MOUNT-IT Adjustable Foot Rest w/Six Height Setti (MI-7807)
- ZORO SELECT Clock, Slimline, Black (67300002)
- SIGNMISSION Arizona 2 Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999974)
- BAXTON STUDIO Linda Grey Linen Upholstered and Greywashed Wood Storage Bench (164-10655)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- STANLEY Stanley Consumer Tools 232772 33 in. Heavy Duty Metal Express Folding Workbench; Black (232772)
- OCEANSTAR Oceanstar CSB1743 Corner Spa Shower Bench Seat with Storage Shelf - Natural (CSB1743)
- FLASH FURNITURE HERCULES Series 40'' x 12'' Antique Rustic Solid Pine Folding Farm Bench (XA-B-40X12-GG)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- American Tables & Seating Dining Table Benches