Shop All Dining Table Benches
American Tables & Seating
Husk Plain Single Back Fully Upholstered Booth with Wood End Caps
Mfr # 132QASC36HKE
Zoro # G311189217
product price: $665.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$665.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QASC36HKE
- Zoro # G311189217
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QAS-36-YLW-EC 45 1/2'' husk plain single back fully upholstered booth with wood end caps. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth with wood end caps offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 45 1/2'' long seat features Grade 4 Vinyl and allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the husk color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Choose from dark mahogany walnut natural cherry or black end caps. Treat your guests to a pleasant dining experience with this single back booth with wood end caps.**Overall Dimensions:*Length: 45 1/2''*Width: 23''*Height: 36''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Staverden Castle Peacock Sculptural Glass-Topped Table (KY4128)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Woodgrain Laminate (UT244830-WA)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 72" L X 25.25" H, Laminate, Red (XU-A3072-REC-RED-H-P-GG)
- DELUXDESIGNS Shaker Cottage Bench- Espresso (DE2796723)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- SAFAVIEH Brielle Bench- Rustic Brown - 25.5 x 16.25 x 52 in. (PAT5004B)
- MODWAY FURNITURE 17.5 H x 18.5W x 48.5 L in. Valet Velvet Bench, Black (EEI-2460-BLK)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Laminate, Black (I 4510)
- CHAR-LOG 21.62 x 67.72 x 18.11 in. Charred Finish Curved Bench (TX94017)
- American Tables & Seating Dining Table Benches