Shop All Dining Table Benches
American Tables & Seating
Gunmetal Upholstered Standard Double Booth with 3-Button Tufted Back
Mfr # 132QD36TB3GY
Zoro # G911127213
product price: $1,247.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,247.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QD36TB3GY
- Zoro # G911127213
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating gunmetal upholstered standard double booth with 3-button tufted back. Supported by a heavy-duty hardwood frame this booth offers structural stability to accommodate any patron who uses it. Not only are the foam seats nicely padded for optimal comfort they are also removable for easy cleaning. Connecting links ensure further strength for dependable long-term functionality. This booth also boasts a fully finished outside back.**The 45 1/2'' long standard seats feature Grade 4 vinyl allowing for two people to sit comfortably on each side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. Plus thanks to the attractive 3-button tufted back and classic gunmetal color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this double back booth.**Overall Dimensions:*Length: 45 1/2''*Width: 43''*Height: 36''*Floor to Seat Average Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 W X 72 L X 30.125 H, Chrome, Laminate, Particleboard, Steel (XU-A3072-REC-OAK-T-A-GG)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Straight (CM13232GR)
- ELECTRIDUCT Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-42D-SL)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Faux Wood (493P47)
- SAFAVIEH Brielle Bench- Rustic Brown - 25.5 x 16.25 x 52 in. (PAT5004B)
- FLASH FURNITURE HERCULES Series 8' x 12'' Antique Rustic Solid Pine Folding Farm Bench with 3 Legs (XA-B-96X12-L-GG)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- ARMEN LIVING Armen Living LCAMBEWHBCH Amanda Bench - white (LCAMBEWHBCH)
- POSH LIVING Joaquin Rectangular Hand Upholstered Bench, Cream White Velvet (LBH211-02CW-UE)
- MONARCH SPECIALTIES Bench, 42 in. Rectangular, Wood, Upholstered, Dining Room, Kitchen, Entryway, Grey, Transitional (I 1433)
- STANLEY Stanley Consumer Tools 232772 33 in. Heavy Duty Metal Express Folding Workbench; Black (232772)
- American Tables & Seating Dining Table Benches