Shop All Dining Table Benches
American Tables & Seating
Gunmetal Upholstered Standard Double Booth
Mfr # 132QD42TB3G
Zoro # G411127485
product price: $1,743.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,743.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QD42TB3G
- Zoro # G411127485
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating gunmetal upholstered standard double booth with 3-button tufted back and top / end caps. Supported by a heavy-duty hardwood frame with wood top and end caps this booth offers structural stability to accommodate any patron who uses it. Not only are the foam seats nicely padded for optimal comfort they are also removable for easy cleaning. Connecting links ensure further strength for dependable long-term functionality. This booth also boasts a fully finished outside back.**The 45 1/2'' long standard seats feature Grade 4 vinyl allowing for two people to sit comfortably on each side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. Plus thanks to the attractive 3-button tufted back and classic gunmetal color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this double back booth.**Overall Dimensions:*Length: 45 1/2''*Width: 43''*Height: 42''*Floor to Seat Average Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Winslow Homer 'Cannon Rock, 1895 ' Canvas Art, 24x24 (BL02374-C2424GG)
- CANDLE-LITE Candle Lite White Unscented Scent Emergency Candles Household Emergency Candles 5 in. H X 3/4 in. D (4432595)
- BOSS Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-BK)
- JECO Jeco GCOL14 Oversized Olefin Zero Gravity Chair with Sunshade & Drink Tray; Terra Cotta (GCOL14)
- DOBA-BNT 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut (SA609849)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-72)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- FLASH FURNITURE Round Farm Dining Table, 60" (XA-F-60-RD-GG)
- BAXTON STUDIO Perret Blue Velvet Upholstered Espresso Finished Wood Bench (153-9382)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, Washed Gray Taupe (BE09-39)
- WINSOME Winsome 94739 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut (94739)
- American Tables & Seating Dining Table Benches