Shop All Dining Table Benches
American Tables & Seating
Gunmetal Plain Single Back Fully Upholstered Booth with Wood Top Cap
Mfr # 132QASC42GMT
Zoro # G811189151
product price: $754.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QASC42GMT
- Zoro # G811189151
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QASC-42-GUNMETAL-TOP CAPS 45 1/2'' gunmetal plain single back fully upholstered booth with wood top cap. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth with wood top cap offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 45 1/2'' long seat features Grade 4 Vinyl and allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the gunmetal color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Choose from a dark mahogany walnut natural cherry or black top cap. Treat your guests to a pleasant dining experience with this single back booth with wood top cap.**Overall Dimensions:*Length: 45 1/2''*Width: 23''*Height: 42''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 24" D X Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood (N197-DW)
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- GEC Interion Antimicrobial Bonded Leather Executive Office Chair With Arms, Black (81298H-ANT)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- OXFORD COLLECTION Utility Mudroom Bench, Cherry - 35 x 17 x 11.87 in. (203300CH)
- CHAR-LOG 21.62 x 67.72 x 18.11 in. Charred Finish Curved Bench (TX94017)
- POSH LIVING Joaquin Rectangular Hand Upholstered Bench, Cream White Velvet (LBH211-02CW-UE)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- SAFAVIEH Brielle Bench- Rustic Brown - 25.5 x 16.25 x 52 in. (PAT5004B)
- WINSOME Winsome 94392 21.65 x 39.76 x 15.35 in. Storage Hall Bench with Cushion; Walnut & Espresso - 2 Piece (94392)
- American Tables & Seating Dining Table Benches