Shop All Dining Table Benches
American Tables & Seating
Forest Green Upholstered Standard Single Booth with 3-Button Tufted Back
Mfr # 132QS36TB3GN
Zoro # G811127375
product price: $761.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$761.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QS36TB3GN
- Zoro # G811127375
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating forest green upholstered standard single booth with 3-button tufted back . Supported by a heavy-duty hardwood frame this booth offers structural stability to accommodate any patron who uses it. Not only is the foam seat nicely padded for optimal comfort it's also removable for easy cleaning. Connecting links ensure further strength for dependable long-term functionality. This booth also boasts a fully finished outside back.**The 45 1/2'' long standard seat features Grade 4 Vinyl that allows for two people to sit comfortably. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. Plus thanks to the attractive 3-button tufted back and classic forest green color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this double back booth.**Overall Dimensions:*Length: 45 1/2''*Width: 24''*Height: 36''*Floor to Seat Average Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 47" W, Alabaster, Vinyl (493N87)
- RAD SPORTZ Adjustable Bike Desk - Rolling Laptop Cart for Stationary Bike or Trainer - Exercise While Working (83-DT5086)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Matte Black (205150900)
- ALERA Straight Front Desk, 29-1/2" D X 65" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- BAXTON STUDIO Larisa Mid-Century Charcoal Upholstered Wood Bench (155-9304)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- FLASH FURNITURE HERCULES Series 8' x 12'' Antique Rustic Solid Pine Folding Farm Bench with 3 Legs (XA-B-96X12-L-GG)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- DELUXDESIGNS Shaker Cottage Bench- Espresso (DE2796723)
- SAFAVIEH Brielle Bench- Rustic Brown - 25.5 x 16.25 x 52 in. (PAT5004B)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, White (BE08-39)
- American Tables & Seating Dining Table Benches