Shop All Dining Table Benches
American Tables & Seating
Forest Green Plain Double Back Fully Upholstered Booth with Wood End Caps
Mfr # 132QADC42FGE
Zoro # G311189156
product price: $1,213.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QADC42FGE
- Zoro # G311189156
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QADC-42-FORESTGREEN-END CAPS 45 1/2'' forest green plain double back fully upholstered booth with wood end caps. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth with wood end caps offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 45 1/2'' long seat features Grade 4 Vinyl and allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the forest green color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Choose from dark mahogany walnut natural cherry or black end caps. Treat your guests to a pleasant dining experience with this double back booth with wood end caps.**Overall Dimensions:*Length: 45 1/2''*Width: 44''*Height: 42''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Wall Queen Bed Kit, Pur, White, 126" (26879-17)
- HASTINGS HOME Hastings Home 5-Tier Ladder Bookshelf, Slate Gray (420657LYO)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-INT)
- MITYLITE Black Mesh Stacking Chair, Black Frame (MESHONE STACKING)
- MONARCH SPECIALTIES Bench, 48in Rectangular, Upholstered, Wood, Entryway, Dining Room, Kitchen, Grey Fabric (I 1393)
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-72)
- STANLEY Stanley Consumer Tools 232772 33 in. Heavy Duty Metal Express Folding Workbench; Black (232772)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- WINSOME WOOD Winsome Wood 92303 Boris Cushion Bench Seat PU Leather (92303)
- American Tables & Seating Dining Table Benches