Shop All Dining Table Benches
American Tables & Seating
Forest Green Plain Double Back Fully Upholstered Booth - 36'' H x 46'' L
Mfr # 132QAD36FG
Zoro # G411127560
product price: $973.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$973.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QAD36FG
- Zoro # G411127560
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QAD-36-FORESTGREEN 46'' forest green plain double back fully upholstered booth. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth offers structural stability to accommodate any patron who uses it. Not only are the two spring seats nicely padded for optimal comfort they're removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 46'' long seat features Grade 4 Vinyl and allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the forest green color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this double back booth.**Overall Dimensions:*Length: 46''*Width: 44''*Height: 36''*Floor to Seat Top: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Ring Cushion, 16"L x 16"W Rubber Red (513-8006-0022)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- FROST KING SP57-67 2 in. Thick Water Heater Blanket (FR11628)
- GROEN Thermostat Electric (Z009730)
- BAXTON STUDIO Caramay Grey Upholstered Walnut Brown Finished Wood Bench (147-8194)
- WINSOME WOOD Winsome Wood 92303 Boris Cushion Bench Seat PU Leather (92303)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- MANHATTAN COMFORT NoMad 67.91 Dining Bench, Nature (123GMC77)
- ORE INTERNATIONAL 18 in. Beige Storage Bench With 3 Seating (HB4493)
- PURE GARDEN Pure Garden 50-LG5096 Tool Pouches & Handles Gardening Kneeling Bench-Foldable Foam Pad Stool; Green (50-LG5096)
- PRAIRIE VIEW INDUSTRIES Prairie View BENCH4 4 ft. Aluminum Single Plank Bench Seat; 17.4 x 9.5 x 48 in. (BENCH4)
- American Tables & Seating Dining Table Benches