Shop All Dining Table Benches
American Tables & Seating
Double Horizontal Channel Back Booth - 48in H x 46in L
Mfr # 132AD48HO
Zoro # G411189087
product price: $2,839.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,839.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132AD48HO
- Zoro # G411189087
- Country of Origin United States
- Category Dining Table Benches
Description
This eye catching American Tables and Seating AD-48HO double horizontal channel back booth features attractive stitching that divides each back into three horizontal panels creating a distinctive look for your restaurant diner or cafeteria. Like all of American Tables and Seating's booths this 48'' high triple horizontal channel back double booth is built for long life and comfort with features like a heavy duty hardwood frame reinforced with glued corner blocks removable sinuous spring seats with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy.**Dimensions:*Height: 48''*Length: 46''*Width: 44''*Floor to Seat Average Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX 1.4 in. Black USB Clock Radio Digital Plug-In (80227WM)
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-2-BN-GG)
- MITYLITE Plastic Folding Table, Gray, 30 x 96 In. (RT3096GRB1)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23749)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- CHAR-LOG 21.62 x 67.72 x 18.11 in. Charred Finish Curved Bench (TX94017)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- MONARCH SPECIALTIES Bench, 42 in. Rectangular, Wood, Upholstered, Dining Room, Kitchen, Entryway, Brown, Transitional (I 1305)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- MODWAY FURNITURE 17.5 H x 18.5W x 48.5 L in. Valet Velvet Bench, Black (EEI-2460-BLK)
- BAXTON STUDIO Stella Crystal Tufted White Leather Modern Bench (89-4373)
- American Tables & Seating Dining Table Benches