Shop All Dining Table Benches
American Tables & Seating
Double Horizontal Channel Back Booth - 42in H x 46in L
Mfr # 132AD42HO
Zoro # G711188995
product price: $2,462.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,462.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132AD42HO
- Zoro # G711188995
- Country of Origin United States
- Category Dining Table Benches
Description
This eye catching American Tables and Seating AD-42HO double horizontal channel back booth features attractive stitching that divides each back into three horizontal panels creating a distinctive look for your restaurant diner or cafeteria. Like all of American Tables and Seating's booths this 42'' high triple horizontal channel back double booth is built for long life and comfort with features like a heavy duty hardwood frame reinforced with glued corner blocks removable sinuous spring seats with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy.**Dimensions:*Height: 42''*Length: 46''*Width: 44''*Floor to Seat Average Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 30" H, Laminate Top, Wood Grain (YT-2448-MEL-WAL-GG)
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- BLODGETT Lamp, 40W, 120V (4342)
- ORE INTERNATIONAL 18 in. Beige Storage Bench With 3 Seating (HB4493)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench, Gray (ANCB0340)
- DOBA-BNT 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut (SA609849)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- OCEANSTAR Oceanstar CSB1743 Corner Spa Shower Bench Seat with Storage Shelf - Natural (CSB1743)
- SIGNATURE DESIGN BY ASHLEY BENCH HDPE GRY 54in. X19in. (P802-600)
- NATIONAL PUBLIC SEATING Convertible Bench Table , 29" (Table); 28" (Bench) W 96" L (CBG96-MDPEPC-GYGY)
- American Tables & Seating Dining Table Benches