Shop All Dining Table Benches
American Tables & Seating
Double Deuce Horizontal Channel Back Booth - 42in H x 30in L
Mfr # 132AD42HOD
Zoro # G011188961
product price: $2,308.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,308.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132AD42HOD
- Zoro # G011188961
- Country of Origin United States
- Category Dining Table Benches
Description
This eye catching American Tables and Seating AD-42HO-D double deuce horizontal channel back booth features attractive stitching that divides the back into three horizontal panels creating a distinctive look for your restaurant diner or cafeteria. Like all of American Tables and Seating's booths this 42'' high triple horizontal channel back double deuce booth is built for comfort and durability with features like a heavy duty hardwood frame reinforced with glued corner blocks removable sinuous spring seats with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy.**Dimensions:*Height: 42''*Length: 30''*Width: 44''*Floor to Seat Average Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black (43808-231)
- BAXTON STUDIO Amalie White and Oak Finished 4-Drawer Accent Dresser (160-10240)
- FLASH FURNITURE Round Farm Dining Table, 60" (XA-F-60-RD-GG)
- BAXTON STUDIO Theo Mid-Century Dark Grey Upholstered Walnut Finished Bench (159-9835)
- DELUXDESIGNS Shaker Cottage Bench- Espresso (DE2796723)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- WINSOME Winsome 94739 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut (94739)
- JUKI FURNITURE Boris Cushion Bench Seat PU Leather (JU3262345)
- DOBA-BNT 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut (SA609849)
- American Tables & Seating Dining Table Benches