Shop All Dining Table Benches
American Tables & Seating
Double Deuce 2 Channel Back Upholstered Booth - 42in H x 30in L
Mfr # 132AD423D
Zoro # G811189007
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,452.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Tables & Seating
- MFR # 132AD423D
- Zoro # G811189007
- Country of Origin United States
- Category Dining Table Benches
Description
Thanks to attractive stitching that divides the back vertically into panels this 2 channel back upholstered double deuce booth provides a distinctive look for your restaurant diner or cafeteria. Like all of American Tables and Seating's booths this 42'' high triple channel back double deuce booth is built for lasting comfort and durability with features like a heavy duty hardwood frame reinforced with glued corner blocks a removable sinuous spring seat with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy.**Dimensions:*Height: 42''*Length: 30''*Width: 44''*Floor to Seat Average Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTO-SHAAM Gaskets, Window, Inside, AR-7E (GS-22163)
- BAXTON STUDIO Lisa Modern Ash Walnut Brown Finished Wood Queen Size 3-Drawer Storage Bed (175-9426-9621-Zoro)
- CHILDCRAFT Wall Mount Coat Rack Strip, 4 Hooks, 29-3/4 x 1-7/8 x 4 Inches (2019-13)
- STACKBIN Computer Desk No.2 (P6030-T-DESK2)
- BAXTON STUDIO Corey Sand Upholstered and Dark Brown Finished Wood Dining Bench (171-10922)
- SAFAVIEH Mischa Bench- Beach House Blue - 37.8 x 25.2 x 63 in. (FOX6703C)
- MODWAY FURNITURE 17.5 H x 18.5 W x 48.5 L in. Valet Velvet Bench, Navy (EEI-2460-NAV)
- ANDERSON TEAK Anderson Teak BH-003 Sahara 3-Seater Bench (BH-003)
- MONARCH SPECIALTIES Bench, 42 in. Rectangular, Wood, Upholstered, Dining Room, Kitchen, Entryway, Grey, Transitional (I 1433)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 5108-BE Contemporary Bench - Blue; 18 x 39 x 19 in. (5108-BE)
- ORE INTERNATIONAL OreInternational HB4520 20.5 in. Red Suede Tufted Metal Bench With 2 Seatings (HB4520)
- American Tables & Seating Dining Table Benches