Shop All Dining Table Benches
American Tables & Seating
Double 12 Channel Back Upholstered Booth - 42in H x 46in L
Mfr # 132AD4212
Zoro # G611189009
product price: $1,932.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,932.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132AD4212
- Zoro # G611189009
- Country of Origin United States
- Category Dining Table Benches
Description
Thanks to attractive stitching that divides the back vertically into panels this double 12 channel back upholstered booth provides a distinctive look for your restaurant diner or cafeteria. Like all of American Tables and Seating's booths this 42'' high twelve channel back double booth is built for long lasting durability with features like a heavy duty hardwood frame reinforced with glued corner blocks a removable sinuous spring seat with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy.**Dimensions:*Height: 42''*Length: 46''*Width: 44''*Floor to Seat Average Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODDY PROD 3 X 16 In. 100 Key Putty Storage Cabinet (827386)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Curved Chair Leg in Soft Maple (6200M)
- AMANO Electronic Digital Clock Ac Power Driven (TCX-21/A020)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-ROYBL-GG)
- FLASH FURNITURE HERCULES Series 8' x 12'' Antique Rustic Solid Pine Folding Farm Bench with 3 Legs (XA-B-96X12-L-GG)
- NATIONAL PUBLIC SEATING Convertible Bench Table , 29" (Table); 28" (Bench) W 96" L (CBG96-MDPEPC-GYGY)
- ORE INTERNATIONAL OreInternational HB4520 20.5 in. Red Suede Tufted Metal Bench With 2 Seatings (HB4520)
- BAXTON STUDIO Linda Grey Linen Upholstered and Greywashed Wood Storage Bench (164-10655)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- ARMEN LIVING Armen Living LCAMBEWHBCH Amanda Bench - white (LCAMBEWHBCH)
- MODWAY FURNITURE 17.5 H x 18.5W x 48.5 L in. Valet Velvet Bench, Black (EEI-2460-BLK)
- American Tables & Seating Dining Table Benches