Shop All Patio Dining Chairs & Stools
American Tables & Seating
Dark Grey Powder-Coated Round Dot Metal Mesh Outdoor Chair
Mfr # 132ATS92G
Zoro # G511581309
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132ATS92G
- Zoro # G511581309
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Description
Add stylish modern furniture to your outdoor or indoor seating areas with this American Tables & Seating dark grey powder-coated round dot metal mesh outdoor chair. This chair features an extra heavy-duty iron construction for long-lasting use at your restaurant cafe or bar. Its sleek textured dark grey powder-coated finish protects the metal while adding visual appeal to your guests' dining experience.This chair features an eye-catching round dot mesh design that allows liquids to slip through so that it doesn't make a mess giving it useful protection against spills and rain. It has a contoured seat and full back to provide your guests with comfort. Versatile by design it can be used in either indoor or outdoor dining areas!Overall Dimensions:Width: 20''Depth: 21''Height: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT DESTINATION TRIFOLD SOFA 62IN (ALTOONA ) (2020134887)
- CHAMPION SPORTS Mini Rubber Basketball, Orange, Size 3, PK3 (RBB5)
- PROTARP 30 ft x 30 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-30X30)
- SIMPSON Spray Gun, 4500 PSI (80147)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26"H Cocktail Table (AWWC07CC)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Yellow Metal Indoor-Outdoor Chair (2-CH-61200-18-YL-GG)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair, 2PK (2-TT-TT002-ESP-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- FLASH FURNITURE Lila 4 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BK-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- American Tables & Seating Patio Dining Chairs & Stools