Shop All Patio Dining Chairs & Stools
American Tables & Seating
Dark Grey Powder-Coated Checker Metal Mesh Outdoor Chair
Mfr # 132ATS90G
Zoro # G611581360
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132ATS90G
- Zoro # G611581360
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Description
Add stylish modern furniture to your outdoor or indoor seating areas with this American Tables & Seating dark grey powder-coated checker metal mesh outdoor chair. This chair features an extra heavy-duty iron construction for long-lasting use at your restaurant cafe or bar. Its sleek textured dark grey powder-coated finish protects the metal while adding visual appeal to your guests' dining experience.This chair features an eye-catching checker mesh design that allows liquids to slip through so that it doesn't make a mess giving it useful protection against spills and rain. It has a contoured seat and full back to provide your guests with comfort. Versatile by design it can be used in either indoor or outdoor dining areas!Overall Dimensions:Width: 20''Depth: 21''Height: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Nozzle, Male, Size 3.0, PK5 (1MDF6)
- TIMBER TUFF Lumber Cutting Guide (TMW-56)
- NEW FARM Splice-It Wire Fence 16Ga (WW5)
- BLACK & DECKER Classic Square Shovel, PK6 (BD2622)
- LANCASTER TABLE & SEATING Harbor Black Outdoor Arm Chair (427CSMARMBLK)
- COSCO Novogratz Poolside Collection, Felix Stacking Dining Chairs, Indoor/Outdoor, Charcoal 2PK (87818CHC2E)
- RICHARDSON SEATING CORP Richardson Seating Corp 4110CIY 4110 Diner Chair -Cracked Ice Yellow- with 1 in. Pulled Seat - Chrome - Cracked Ice Yellow (4110CIY)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Black Metal Indoor-Outdoor Chair (2-CH-61200-18-BK-GG)
- LANCASTER TABLE & SEATING Matte Gray Powder Coated Aluminum Outdoor Side Chair (427CALUSDGY)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- American Tables & Seating Outdoor Chairs