Shop All Dining Table Benches
American Tables & Seating
Brown Upholstered Standard Single Booth with 3-Button Tufted Back
Mfr # 132QS36TB3BR
Zoro # G711127512
product price: $761.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$761.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QS36TB3BR
- Zoro # G711127512
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating brown upholstered standard single booth with 3-button tufted back. Supported by a heavy-duty hardwood frame this booth offers structural stability to accommodate any patron who uses it. Not only is the foam seat nicely padded for optimal comfort it's also removable for easy cleaning. Connecting links ensure further strength for dependable long-term functionality. This booth also boasts a fully finished outside back.**The 45 1/2'' long standard seat features Grade 4 Vinyl that allows for two people to sit comfortably. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. Plus thanks to the attractive 3-button tufted back and classic brown color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this double back booth.**Overall Dimensions:*Length: 45 1/2''*Width: 24''*Height: 36''*Floor to Seat Average Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBA Tri-Umbrella Stand, 23", Black (PMTRIA2N)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, Alabaster, (493N92)
- FLASH FURNITURE Dolly for Rnd Fold Tables, Carpet Pltform (XA-74-DOLLY-GG)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Alabaster, Vinyl (493N90)
- ANDERSON TEAK Anderson Teak BH-003 Sahara 3-Seater Bench (BH-003)
- DOBA-BNT 18 in. Shower Bench with Solid American White Oak, Natural (SA611111)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- BAXTON STUDIO Corey Sand Upholstered and Dark Brown Finished Wood Dining Bench (171-10922)
- DELUXDESIGNS Shaker Cottage Bench- Espresso (DE2796723)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- American Tables & Seating Dining Table Benches