Shop All Dining Table Benches
American Tables & Seating
Black Upholstered Standard Double Booth with 3-Button Tufted Back and Top / End Caps
Mfr # 132QD42TB3BL
Zoro # G411127577
product price: $1,743.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,743.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QD42TB3BL
- Zoro # G411127577
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating black upholstered standard double booth with 3-button tufted back and top / end caps. Supported by a heavy-duty hardwood frame with wood top and end caps this booth offers structural stability to accommodate any patron who uses it. Not only are the foam seats nicely padded for optimal comfort they are also removable for easy cleaning. Connecting links ensure further strength for dependable long-term functionality. This booth also boasts a fully finished outside back.**The 45 1/2'' long standard seats feature Grade 4 vinyl allowing for two people to sit comfortably on each side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. Plus thanks to the attractive 3-button tufted back and classic black color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this double back booth.**Overall Dimensions:*Length: 45 1/2''*Width: 43''*Height: 42''*Floor to Seat Average Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 24.01 in D X 72.04 in W X 36.93 in H, Brown/Dark Gray, Solid Wood Top/Steel (68051)
- GLOBAL INDUSTRIAL Industrial Mid Back Task Chair, Polyurethane, Black (252251)
- SAUDER 5 Shelf Bookcase W/doors Chc , Three adjustable shelves for flexible storage options (426310)
- WHIRLPOOL DishwasherUpper Rack Wheel, Mount Assmbly (8270019)
- WINSOME Winsome 94392 21.65 x 39.76 x 15.35 in. Storage Hall Bench with Cushion; Walnut & Espresso - 2 Piece (94392)
- MONARCH SPECIALTIES Bench, 42 in. Rectangular, Wood, Upholstered, Dining Room, Kitchen, Entryway, Brown, Transitional (I 1305)
- OXFORD COLLECTION Utility Mudroom Bench, Cherry - 35 x 17 x 11.87 in. (203300CH)
- DOBA-BNT 18 in. Shower Bench with Solid American White Oak, Natural (SA611111)
- BAXTON STUDIO Perret Blue Velvet Upholstered Espresso Finished Wood Bench (153-9382)
- SIGNATURE DESIGN BY ASHLEY BENCH HDPE GRY 54in. X19in. (P802-600)
- SAFAVIEH Rocha Tufted Traditional Bench, Grey (FOX6231B)
- American Tables & Seating Dining Table Benches