Shop All Dining Table Benches
American Tables & Seating
Black Plain Single Back Fully Upholstered Booth with Wood End Caps
Mfr # 132QASC42BKE
Zoro # G311189095
product price: $759.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QASC42BKE
- Zoro # G311189095
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QASC-42-BLACK-END CAPS 45 1/2'' black plain single back fully upholstered booth with wood end caps. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth with wood end caps offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 45 1/2'' long seat features Grade 4 Vinyl and allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the black color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Choose from dark mahogany walnut natural cherry or black end caps. Treat your guests to a pleasant dining experience with this single back booth with wood end caps.**Overall Dimensions:*Length: 45 1/2''*Width: 23''*Height: 42''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Window 3' x 2' Frosted (1854005)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving (3018MGY)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417-INT)
- NATIONAL PUBLIC SEATING Round Folding Table, 48" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-48R)
- ORE INTERNATIONAL 18 in. Beige Storage Bench With 3 Seating (HB4493)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- JUKI FURNITURE Boris Cushion Bench Seat PU Leather (JU3262345)
- DOBA-BNT 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut (SA609849)
- BAXTON STUDIO Larisa Mid-Century Charcoal Upholstered Wood Bench (155-9304)
- WINSOME Winsome 94739 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut (94739)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- American Tables & Seating Dining Table Benches