Shop All Dining Table Benches
American Tables & Seating
Black Plain Single Back Fully Upholstered Booth - 42'' H x 46'' L
Mfr # 132QAS42BK
Zoro # G311127196
product price: $703.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$703.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QAS42BK
- Zoro # G311127196
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QAS-42 ARM-126-M 46'' black plain single back fully upholstered booth. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 46'' long seat features Grade 4 Vinyl and allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the classic black color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this single back booth.**Overall Dimensions:*Length: 46''*Width: 23''*Height: 42''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 82 D X 71 W X 29 H, Ash Grey, Wood (LLDSP713547AG)
- FLASH FURNITURE Add-On Study Carrel, Nebule Grey (MT-M6202-GY-ADD-GG)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-498A-GY-GG)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Laminate, Black (I 4510)
- BAMBOO54 Long Folding Bench (5209A)
- MANHATTAN COMFORT NoMad 67.91 Dining Bench, Nature (123GMC77)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion, Gray (ANCT0540)
- American Tables & Seating Dining Table Benches