Shop All Dining Table Benches
American Tables & Seating
Biltmore Standard Seat Three Button Pullover Back Wall Bench - 36in High
Mfr # 132AS36TB3W
Zoro # G911226893
product price: $361.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$361.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132AS36TB3W
- Zoro # G911226893
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating AS-36TB-3-W Biltmore standard seat three button pullover back wall bench. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The bench features a choice of Grade 4 5 or 6 vinyl and the length is customizable as this unit is sold by the linear foot. This booth can either feature a 4 3/4'' high vinyl kick base or stainless steel legs to provide a durable base for the booth with a stylish appearance. And thanks to the various vinyl colors available this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this pullover back booth.**Overall Dimensions:*Length: Varies sold by linear foot*Width: 23''*Height: 36''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Switch, High Limit (0848060)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22G/W)
- FLASH FURNITURE Tufted Chair Cushion, Black Vinyl (SZ-TUFT-BLACK-GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- SAFAVIEH Rocha Tufted Traditional Bench, Grey (FOX6231B)
- FLASH FURNITURE HERCULES Series 8' x 12'' Antique Rustic Solid Pine Folding Farm Bench with 3 Legs (XA-B-96X12-L-GG)
- SAFAVIEH Mischa Bench- Beach House Blue - 37.8 x 25.2 x 63 in. (FOX6703C)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- BAXTON STUDIO Teresa Transitional Grey Upholstered and Walnut Wood Dining Bench (170-10917)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- American Tables & Seating Dining Table Benches