Shop All Dining Table Benches
American Tables & Seating
Biltmore Standard Seat Double Three Button Pullover Back Booth
Mfr # 132AD42TB3
Zoro # G411189049
product price: $2,154.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,154.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132AD42TB3
- Zoro # G411189049
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating AD-42TB-3 Biltmore 45 1/2'' standard seat double three button pullover back booth. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 45 1/2'' long seat features a choice of Grade 4 5 or 6 vinyl and allows for two to three people to sit comfortably on one side. This booth can either feature a 4 3/4'' high vinyl kick base or stainless steel legs to provide a durable base for the booth with a stylish appearance. And thanks to the various vinyl colors available this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Treat your guests to a pleasant dining experience with this pullover back booth.**Overall Dimensions:*Length: 45 1/2''*Width: 36''*Height: 42''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY Credenza, 23.4" D X 71.1" W X 30.4" H, Dark Chocolate, Melamine (60613-1179)
- ORE FURNITURE Ore Furniture K-2534-P1 28 in. Last Supper Plaque (K-2534-P1)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - Full - 3 Line - Navy (1171FLNAV)
- MARTEX MAINSPREADS Home Terrace Queen Bedspread, 100x118" (1C76010)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- PRAIRIE VIEW INDUSTRIES Prairie View BENCH4 4 ft. Aluminum Single Plank Bench Seat; 17.4 x 9.5 x 48 in. (BENCH4)
- BAXTON STUDIO Larisa Mid-Century Charcoal Upholstered Wood Bench (155-9304)
- ORE INTERNATIONAL 18 in. Beige Storage Bench With 3 Seating (HB4493)
- MONARCH SPECIALTIES Bench, 42 in. Rectangular, Wood, Upholstered, Dining Room, Kitchen, Entryway, Brown, Transitional (I 1305)
- MONARCH SPECIALTIES Bench, 42 in. Rectangular, Wood, Upholstered, Dining Room, Kitchen, Entryway, Grey, Transitional (I 1433)
- DOBA-BNT 18 in. Shower Bench with Solid American White Oak, Natural (SA611111)
- American Tables & Seating Dining Table Benches