Shop All Dining Table Benches
American Tables & Seating
AS-48HO-1/2 1/2 Circle Horizontal Channel Back Corner Booth - 48in High
Mfr # 132AS48HO12
Zoro # G311189200
product price: $7,238.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$7,238.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132AS48HO12
- Zoro # G311189200
- Country of Origin United States
- Category Dining Table Benches
Description
This eye catching AS-48HO-1/2 1/2 circle horizontal channel back corner booth features attractive stitching that divides the back into three horizontal panels creating a distinctive look for your restaurant diner or cafeteria. Like all of American Tables and Seating's booths this 48'' high triple horizontal channel back 1/2 circle corner booth is built for durability and comfort with features like a heavy duty hardwood frame reinforced with glued corner blocks sinuous spring seating with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy.**Dimensions:*Height: 48''*Left to Right: 88''*Front to Back: 46''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- MANHATTAN COMFORT Rectangle Dining Table, 67.91 in. L X 32.48 in. H, MDF (122GMC2)
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 1/2" (810338)
- KASON Padlocking Body, Brushed Finish (10056L06021)
- PRAIRIE VIEW INDUSTRIES Prairie View BENCH4 4 ft. Aluminum Single Plank Bench Seat; 17.4 x 9.5 x 48 in. (BENCH4)
- CHAR-LOG 21.62 x 67.72 x 18.11 in. Charred Finish Curved Bench (TX94017)
- DOBA-BNT 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut (SA609849)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- MODWAY FURNITURE 17.5 H x 18.5 W x 48.5 L in. Valet Velvet Bench, Navy (EEI-2460-NAV)
- BAXTON STUDIO Valina Upholstered 2-Door Wood Shoe Storage Bench with Cabinet (155-9280)
- FLASH FURNITURE HERCULES Series 8' x 12'' Antique Rustic Solid Pine Folding Farm Bench with 3 Legs (XA-B-96X12-L-GG)
- American Tables & Seating Dining Table Benches