Shop All Dining Table Benches
American Tables & Seating
AS-4812-1/2 12 Channel Back Upholstered Corner Booth 1/2 Circle - 48in High
Mfr # 132AS481212
Zoro # G011189104
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,424.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Tables & Seating
- MFR # 132AS481212
- Zoro # G011189104
- Country of Origin United States
- Category Dining Table Benches
Description
Thanks to attractive stitching that divides the back vertically into panels this AS-4812-1/2 12 channel back upholstered half circle corner booth provides a distinctive look for your restaurant diner or cafeteria. Like all of American Tables and Seating's booths this 48'' high twelve channel back 1/2 circle corner booth is built for durability and comfort with features like a heavy duty hardwood frame reinforced with glued corner blocks sinuous spring seating with cross-connecting links and a 4 3/4'' high vinyl kick base.**Dimensions:*Height: 48''*Left to Right: 88''*Front to Back: 46''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAKE-UP 2 Inch Number LCD Atomic Alarm Clock (WA125905)
- BLUM B173h 3mm Stamped Steel Screw On Frameless Clip Mounting Plate (73H7130)
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- LORELL Padded Leather Seat Cushion for Conjure Executive Chair Frame (62004)
- SAFAVIEH Lara Kissing Bench- Antique White - 30.75 x 24 x 44 in. (PAT5005A)
- FLASH FURNITURE HERCULES Series 8' x 12'' Antique Rustic Solid Pine Folding Farm Bench with 3 Legs (XA-B-96X12-L-GG)
- ALATERRE FURNITURE Adam 42"L Solid Wood Hook with Shelf and Bench Set (ANAD0424RNB)
- MONARCH SPECIALTIES Bench, 42 in. Rectangular, Wood, Upholstered, Dining Room, Kitchen, Entryway, Brown, Transitional (I 1305)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- MODWAY FURNITURE 17 H x 48.5W x 16 L in. Roam Velvet Bench, Black (EEI-2461-BLK)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- American Tables & Seating Dining Table Benches