Shop All Dining Table Benches
American Tables & Seating
AS-48-3/4 Plain Fully Upholstered Corner Booth 3/4 Circle - 48in High
Mfr # 132AS4834
Zoro # G811189168
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$6,040.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Tables & Seating
- MFR # 132AS4834
- Zoro # G811189168
- Country of Origin United States
- Category Dining Table Benches
Description
Like all of American Tables and Seating's booths this AS-48-3/4 48'' high 3/4 circle corner booth is built to last with features like a heavy duty hardwood frame reinforced with glued corner blocks a sinuous spring seat with cross-connecting links and a 4 3/4'' high vinyl kick base. Restaurant booths like this one provide your guests with an added measure of comfort and privacy. This attractive durable 3/4 circle corner booth would make a great addition to your restaurant or diner.**Dimensions:*Height: 48''*Left to Right: 88''*Front to Back: 88''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Professional Hydraulic Shop Seat (W85008)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-188-NY-GG)
- LORELL Executive Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (LLR86205)
- SAUDER Cannery Bridge Credenza Sm W/herringbone , Accommodates up to a 65 in. TV weighing 70 lbs (430274)
- OXFORD COLLECTION Utility Mudroom Bench, Cherry - 35 x 17 x 11.87 in. (203300CH)
- SAFAVIEH Mischa Bench- Beach House Blue - 37.8 x 25.2 x 63 in. (FOX6703C)
- SAFAVIEH Rocha Tufted Traditional Bench, Grey (FOX6231B)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Bench in Black (123GMC2)
- WINSOME WOOD Winsome Wood 92349 Addison Storage Bench with Cushion - 2 Piece (92349)
- WINSOME WOOD Winsome Wood 92303 Boris Cushion Bench Seat PU Leather (92303)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- American Tables & Seating Dining Table Benches