Shop All Table Tops
American Tables & Seating
ADL24-GY/BN 24in Round Gray / Brown Reversible Laminate Table Top
Mfr # 132ADL24GYBN
Zoro # G811178421
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132ADL24GYBN
- Zoro # G811178421
- Country of Origin United States
- Category Table Tops
Description
Give your restaurant a distinct look with this American Tables & Seating ADL24-GY/BN 24'' round gray / brown reversible laminate table top. The stylish and functional double-sided laminated surface of this tabletop is reversible giving you the option to choose either a dark gray or brown color for your dining areas. Whatever color you choose will be offset nicely by the black t-mold edge. The tough long-lasting polyethylene t-molding is applied with precision and protects the edge of the table top from bumps and collisions with other tables as they're pushed together or moved around.**The laminated surface provides exceptional durability allowing it to stand up to the wear and tear of daily indoor use. Additionally it will resist scratching staining and fading to help you maintain a presentable appearance throughout years of service. Pair this table top with a compatible base to provide guests with a stable inviting area to enjoy your offerings!**Overall Dimensions:*Diameter: 24''*Tabletop Thickness: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, White (I 2036)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 48 in L X 30.1 in H, Wood, Black/Cherry (K57-36RXT-27B)
- VORTEX 8 in. High Velocity Wall Mountable Turbo Desk & Floor Fan (VO385105)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- FLASH FURNITURE Black/Mahogany Reversible Top, 24 x 30 (XU-MBT-2430-GG)
- HON Between Nested Multipurpose Tables, 72 x 24, Pinnacle (HONPT2472NSPINC)
- REGENCY 30 D, 30 W, 1 H, Cherry|Maple, Wood (TTSQ3030CHPL)
- HOLLAND BAR STOOL CO 30" Diameter Reversible Laminate Table Top (TTRev30R)
- HON Between Round Table Tops, 36" Dia., Steel Mesh/Charcoal (HBTTRND36.N.A9.S)
- LANCASTER TABLE & SEATING LT 36'' Reversible Gray/White Laminated Standard Height Table Top and Base Kit W/ 30'' x 30'' Base (349C36RG303S)
- HON Worksurface, Rectangle, 66"x30", Slate Teak (HONPLRW6630LS1)
- American Tables & Seating Table Tops