Shop All Dining Table Benches
American Tables & Seating
A T & S Sangria Plain Single Back Fully Upholstered Booth with Wood End and Top Caps
Mfr # 132QASC36SNB
Zoro # G911188764
product price: $754.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 132QASC36SNB
- Zoro # G911188764
- Country of Origin United States
- Category Dining Table Benches
Description
Provide your guests with a comfortable place to sit while they enjoy their meal with this American Tables & Seating QASC-36-SANGRIA-TOP&END CAPS 45 1/2'' sangria plain single back fully upholstered booth with wood end and top caps. Supported by a heavy-duty hardwood frame with reinforced glued corner blocks this booth with wood end and top caps offers structural stability to accommodate any patron who uses it. Not only is the spring seat nicely padded for optimal comfort it's also removable for easy cleaning. Cross-connecting links ensure further strength for dependable long-term functionality.**The 45 1/2'' long seat features Grade 4 Vinyl and allows for two to three people to sit comfortably on one side. A 4 3/4'' high vinyl kick base protects the unit and surrounding furniture from scuffs and bumps. And thanks to the sangria color this unit will match nicely with any diner cafe or cozy restaurant atmosphere. Choose from dark mahogany walnut natural cherry or black end and top caps. Treat your guests to a pleasant dining experience with this single back booth with wood end and top caps.**Overall Dimensions:*Length: 45 1/2''*Width: 23''*Height: 36''*Floor to Seat Top: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Bath Mat 15X22 Dlx White (MB3205)
- SHOPSOL Task Chair, Mesh, 18" to 21-3/4" Height, Adjustable Arms, Black (1010461)
- YG-1 TOOL CO Carbide Drill w/o Coolant, 27/64 dia. (DH423027F)
- FIREKING 17-3/4" W 3 Drawer File Cabinet, Black, Letter (3-1831-CBL)
- BAXTON STUDIO Corey Sand Upholstered and Dark Brown Finished Wood Dining Bench (171-10922)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- DOBA-BNT 18 in. Shower Bench with Solid American White Oak, Natural (SA611111)
- BAXTON STUDIO Perret Blue Velvet Upholstered Espresso Finished Wood Bench (153-9382)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- COOL KITCHEN C168-OBU18 Baseboard Diffuser Unfinished Oak - 18 in. (CO1493884)
- American Tables & Seating Dining Table Benches