American Tables & Seating

92-BS Black Mesh Outdoor Bar Stool


product price: $250.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The American Tables and Seating 92-BS black mesh outdoor bar stool is perfect for providing comfortable seating at your pool deck outdoor cafe or patio! With a strong heavy-duty iron frame the stool is built to last even in outdoor venues. The seat and back are also made of perforated iron or mesh which allows for ample air flow and prevents rain water from puddling on the seat. Plus a textured black powder-coated finish enhances durability gracefully hiding scratches and other inevitable signs of wear. To welcome guests of all shapes and sizes the stool accommodates up to 300 lb. of weight.Not only designed for longevity this bar stool features a built-in foot rest for user comfort and stability. And for a unique modern style the seat back is squared with its edges curved to eliminate sharp corners. Whether in a beer garden under an umbrella or pushed into a tall table at a beachside cafe this bar stool is a sturdy and stylish seating solution great for any business with an outdoor seating area.Overall Dimensions:Capacity: 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.