Shop All Patio Dining Chairs & Stools
American Tables & Seating
92 Black Mesh Outdoor Chair
Mfr # 13292
Zoro # G511581279
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tables & Seating
- MFR # 13292
- Zoro # G511581279
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Description
This American Tables and Seating 92 black mesh outdoor chair is perfect for providing comfortable seating at your pool deck outdoor cafe or patio! With a strong heavy-duty iron frame the chair is built to last even in outdoor venues. The seat and back are made of perforated iron mesh which allows for ample air flow and prevents rain water from puddling on the seat. Plus the textured black powder-coated finish enhances durability gracefully hiding scratches and other inevitable signs of wear.To welcome guests of all shapes and sizes the chair accommodates up to 300 lb. of weight. For a unique modern style the seat back is squared with its edges curved to eliminate sharp corners. Whether in a beer garden under an umbrella or pushed into a tall table at a beachside cafe this chair is a sturdy and stylish seating solution great for any business with an outdoor seating area.Overall Dimensions:Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Lawn Sprinkler with Tripod Base, 3/4 in Connection, 6360 sq-ft, Spray Nozzle, Brass (58308D)
- OREGON .404" Harvester Guide Bar, RN 75cm (752RHFL114)
- CAMCO RV SWIVEL STIK RINSER (40094)
- JED POOL TOOLS Pool Brush, Al, Blue/Gray/Enameled, 18" L (70-262)
- FLASH FURNITURE Black-Antique Gold Metal Indoor-Outdoor Chair with Arms (4-CH-31270-BQ-GG)
- RIO BRANDS Rio Brands 8028404 15 in. Easy Indoor & Outdoor Beach Chair - Pack of 4 (8028404)
- FLASH FURNITURE Commercial Black Restaurant Stack Chair with Arms (TLH-018C-BK-GG)
- FLASH FURNITURE 5PK Gray Outdoor Stack Chair w/ Flex Material (5-JJ-303C-G-GG)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- WOODARD CM Uptown Bistro Chair (WI-105)
- American Tables & Seating Outdoor Chairs